Zoro Homepage

DRUM CONTAINMENT COVER - YELLOW

  • Mfr # SCC-65-CVR-YL

  • Zoro # G201793432


product price: $54.85
/ea

Key Features

Outside Dia.
37 in
For Use With
SCC-65-YL
Length
37
Depth
37
Height
11.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-65-CVR-YL
Zoro #
G201793432
UPC #
691215120531
Country of Origin
United States

Dimensions

Outside Dia.
37 in
Length
37
Depth
37
Height
11.625
Width
37
Size
37 x 37 x 11.625
Overall Length
37
Overall Height
11.625
Overall Width
37

Details

For Use With
SCC-65-YL
Color
Yellow
Application
The drum containment cover is a great addition to the drum container.
Material
Low Density Polyethylene (LDPE)
Weight
8
Features
Drum container is designed to contain leaks and spills. Great for 55 gallon steel or plastic drums during transportation and storage. Made from a sturdy construction for longtime use. Simple attachment for immediate use

Description

The Drum Containment Cover is a great addition to the drum container. The unit is constructed of low density polyethylene for strength and durability. The bead blasted finish provides a more appealing surface texture and appearance. To attach, simply place cover onto the drum containment and twist until latched.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.