Zoro Homepage

DRUM DEHEADER BLADE FOR DD-10

  • Mfr # DDB-2

  • Zoro # G701794168


product price: $18.85
/ea
Sold in multiples of 3 for $56.55

Key Features

Material
Steel
Depth
2.875
For Use With
DD-10
Overall Length
2.875
Overall Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB-2
Zoro #
G701794168
UPC #
691215101608
Country of Origin
China

Dimensions

Depth
2.875
Overall Length
2.875
Overall Height
0.375
Overall Width
2.5
Width
2.5
Length
2.875
Size
2.875 x 2.5 x 0.375
Height
0.375

Details

Material
Steel
For Use With
DD-10
Color
Blue
Blade Material
Steel
Finish
Painted
Features
Replacement blade for drum header. Ideal for manual drum header. Constructed of steel for strength and durability. Ideal for occasional drum De-heading
Application
Replacement blade for DD-10
Weight
1

Description

Replacement blade for Manual Drum Deheader.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.