Zoro Homepage

DRUM DEHEADER REPLACEMENT GEAR

  • Mfr # D-HEAD-GK

  • Zoro # G001794103


product price: $24.65
/ea
Sold in multiples of 2 for $49.30

Key Features

Material
Steel
Depth
1
For Use With
D-HEAD-1
Overall Length
1
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-HEAD-GK
Zoro #
G001794103
UPC #
691215013291
Country of Origin
China

Dimensions

Depth
1
Overall Length
1
Overall Height
1
Overall Width
1
Height
1
Size
1 x 1 x 1
Length
1
Width
1

Details

Material
Steel
For Use With
D-HEAD-1
Features
Replacement gear/bushing kit for drum header. Ideal for express open manual drum header for the best result. Constructed of steel for strength and durability. Ideal for occasional drum De-heading
Color
Black
Weight
1
Application
Convert your closed head steel drums into storage containers with our Drum Deheaders.

Description

Replacement gear/bushing kit for Express Open Manual Drum Deheader.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.