Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 1000Lb, L67 1/2In

  • Mfr # HDD-48-10-P

  • Zoro # G3496580


product price: $4,452.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 Gallon Steel, Plastic or Fiber Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Voltage
110/208-230 V Wired 110V from Factory with 3 prong plug.
Length (In.)
67 1/2 in
Rotated Height (In.)
116-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-48-10-P
Zoro #
G3496580
UPC #
691215022538
Country of Origin
United States

Dimensions

Length (In.)
67 1/2 in
Rotated Height (In.)
116-3/4
Dispensing Height (In.)
48
Level Height (In.)
72 1/4 in
Width (In.)
36 in
Overall Width
36 in
Overall Height
72.5 in
Dump Height
48 in
Overall Depth
71.5 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Rotation Height
116.75 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Drum Dumper
For Use With
30 and 55 Gallon Steel, Plastic or Fiber Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Voltage
110/208-230 V Wired 110V from Factory with 3 prong plug.
Capacity (Lb.)
1,000
Type
Portable Electric Hydraulic
Color/Finish
Blue Powder Coated
Construction
Welded Steel
Total Raise Time
40 sec
Casters
Two Rear Phenolic Swivel Casters 6 x 2 in
Dump Angle (Deg.)
135
Motor HP
1 1/2 hp
Wheels
Two Front Wheels Phenolic 6 x 2 in
Rotation Angle
135 Degrees
Dump Angle
45 Degrees
Standards
OSHA
Phase
Single
Features
Adjustable Height Clamps, Chute Includes Steel It Coating
For Drum Material
Fiber, Plastic, Metal
Maximum Motor Horsepower
3/4 hp
Drum Securing Mechanism
Clamp
Body Material
Steel
For Container Type
Drums
Portability
Casters
Frequency
60 Hz
Wheel Type
Caster
Electrical Connection
Power Cord
Motor Type
AC Motor
Raise Time
40 in/sec
Power Source
Hydraulic
Vertical Lift
116.75 in
Operating Voltage
115V AC
Assembly
Fully Assembled
Product Type
Drum Dumper
Weight Capacity
1,000 lb
Caster Type
(2) Rigid; (2) Swivel
Includes Battery
Batteries Not Included
Chute Material
Steel
Housing Color
Blue, Yellow
Wheel Material
Phenolic
Housing Finish
Powder Coated
For Drum Capacity
30 gal, 55 gal

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72.5 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.