Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 60 In H, 1000 lb.Cap

  • Mfr # HDD-36-10-S

  • Zoro # G3328151


product price: $4,354.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Load Capacity
1,000 lb
Drum Capacity
55 gal, 30
Overall Height
60 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-10-S
Zoro #
G3328151
UPC #
691215022361
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
36 in
For Maximum Drum Diameter
24 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
61.5 in
Power Cord Length
8 ft
Dump Height
36 in
Rotation Height
95.75 in

Details

Item
Drum Dumper
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Load Capacity
1,000 lb
Drum Capacity
55 gal, 30
Voltage
115V
Number of Drums
1
Standards
OSHA
Rotation Angle
135 Degrees
Phase
Single
Dump Angle
45 Degrees
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Product Type
Drum Dumper
For Drum Capacity
30 gal, 55 gal
Drum Securing Mechanism
Clamp
Includes Battery
Batteries Not Included
Raise Time
42 in/sec
For Container Type
Drums
Operating Voltage
115V AC
Portability
Stationary
Frequency
60 Hz
Housing Color
Blue, Yellow
Assembly
Fully Assembled
Housing Finish
Powder Coated
Maximum Motor Horsepower
3/4 hp
Vertical Lift
95.75 in
For Drum Material
Fiber, Plastic, Metal
Motor Type
AC Motor
Weight Capacity
1,000 lb
Body Material
Steel
Caster Type
(2) Rigid; (2) Swivel
Chute Material
Steel
Power Source
Hydraulic
Electrical Connection
Power Cord

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 60 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.