Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 60 In H, 750 lb.Cap

  • Mfr # HDD-60-7-S

  • Zoro # G3326605


product price: $4,496.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Drum Capacity
55 gal, 30
Load Capacity
750 lb
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-60-7-S
Zoro #
G3326605
UPC #
691215022781
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Manufacturer Warranty Length
1 yr Limited
Dump Height
60 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Overall Depth
80 in
Rotation Height
136.75 in

Details

Item
Drum Dumper
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Drum Capacity
55 gal, 30
Load Capacity
750 lb
Phase
Single
Standards
OSHA
Dump Angle
45 Degrees
Rotation Angle
135 Degrees
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Product Type
Drum Dumper
Maximum Motor Horsepower
3/4 hp
Operating Voltage
115V AC
Body Material
Steel
Portability
Stationary
Housing Color
Blue, Yellow
Raise Time
42 in/sec
Vertical Lift
136.75 in
Frequency
60 Hz
For Drum Material
Fiber, Plastic, Metal
Caster Type
(2) Rigid; (2) Swivel
Drum Securing Mechanism
Clamp
Assembly
Fully Assembled
Power Source
Hydraulic
Electrical Connection
Power Cord
For Drum Capacity
30 gal, 55 gal
Includes Battery
Batteries Not Included
Chute Material
Steel
Motor Type
AC Motor
Housing Finish
Powder Coated
For Container Type
Drums
Weight Capacity
750 lb

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.