Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 72 In H, 1000 lb.Cap

  • Mfr # HDD-72-10-P

  • Zoro # G3328160


product price: $5,318.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Load Capacity
1,000 lb
Overall Height
96 in
Drum Capacity
55 gal, 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-10-P
Zoro #
G3328160
UPC #
691215022804
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
36 in
Dump Height
72 in
Manufacturer Warranty Length
1 yr Limited
Rotation Height
157.5 in
Overall Depth
92 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in

Details

Item
Drum Dumper
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Load Capacity
1,000 lb
Drum Capacity
55 gal, 30
Dump Angle
45 Degrees
Standards
OSHA
Phase
Single
Rotation Angle
135 Degrees
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Product Type
Drum Dumper
For Drum Material
Fiber, Plastic, Metal
Frequency
60 Hz
Operating Voltage
115V AC
Caster Type
(2) Rigid; (2) Swivel
Body Material
Steel
Portability
Casters
Wheel Type
Caster
Assembly
Fully Assembled
Power Source
Hydraulic
Weight Capacity
1,000 lb
Includes Battery
Batteries Not Included
For Drum Capacity
30 gal, 55 gal
Vertical Lift
157.5 in
Raise Time
42 in/sec
Maximum Motor Horsepower
3/4 hp
For Container Type
Drums
Chute Material
Steel
Drum Securing Mechanism
Clamp
Housing Color
Blue, Yellow
Housing Finish
Powder Coated
Electrical Connection
Power Cord
Motor Type
AC Motor

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 96 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.