Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 72 In H, 1000 lb.Cap

  • Mfr # HDD-72-10-S

  • Zoro # G2306580


product price: $4,450.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Load Capacity
1,000 lb
Overall Height
95.25 in
Drum Capacity
55 gal, 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-10-S
Zoro #
G2306580
UPC #
691215022811
Country of Origin
United States

Dimensions

Overall Height
95.25 in
Overall Width
36 in
Overall Depth
92 in
For Maximum Drum Diameter
24 in
Power Cord Length
8 ft
Rotation Height
157.25 in
Dump Height
72 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Drum Dumper
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Load Capacity
1,000 lb
Drum Capacity
55 gal, 30
Dump Angle
45 Degrees
Phase
Single
Standards
OSHA
Rotation Angle
135 Degrees
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Product Type
Drum Dumper
Raise Time
42 in/sec
For Drum Material
Fiber, Plastic, Metal
Caster Type
(2) Rigid; (2) Swivel
Frequency
60 Hz
For Drum Capacity
30 gal, 55 gal
Maximum Motor Horsepower
3/4 hp
Drum Securing Mechanism
Clamp
Includes Battery
Batteries Not Included
Power Source
Hydraulic
Assembly
Fully Assembled
Portability
Stationary
Operating Voltage
115V AC
Body Material
Steel
Chute Material
Steel
Electrical Connection
Power Cord
Housing Color
Blue, Yellow
Vertical Lift
157.25 in
For Container Type
Drums
Housing Finish
Powder Coated
Motor Type
AC Motor
Weight Capacity
1,000 lb

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 95.25 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.