Drum Dumper, 72 In H, 750 lb.Cap
Mfr # HDD-72-7-S
Zoro # G3326027
product price: $4,495.99
/eaKey Features
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Height
95.25 in
Load Capacity
750 lb
Drum Capacity
55 gal, 30
Number of Drums
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDD-72-7-S
Zoro #
G3326027
UPC #
691215022873
Country of Origin
United States
Dimensions
Overall Height
95.25 in
Overall Width
36 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
8 ft
Overall Depth
92 in
For Maximum Drum Diameter
24 in
Rotation Height
157.25 in
Dump Height
72 in
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 95.25 in, Overall Width 36 in, Portability Stationary
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.