Zoro Homepage

Drum Dumper, 750 Lb

  • Mfr # HDD-60-7-P

  • Zoro # G3016925


product price: $4,619.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 Gallon Steel, Plastic or Fiber Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Level Height (In.)
84 1/2 in
Capacity (Lb.)
750
Wheels
Two Front Wheels Phenolic 6 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-60-7-P
Zoro #
G3016925
UPC #
691215022774
Country of Origin
United States

Dimensions

Level Height (In.)
84 1/2 in
Width (In.)
36 in
Length (In.)
76 in
Rotated Height (In.)
137-1/4
Dispensing Height (In.)
60
Overall Width
36 in
Overall Height
84.5 in
For Maximum Drum Diameter
24 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
80 in
Power Cord Length
8 ft
Rotation Height
137.25 in
Dump Height
60 in

Details

Item
Drum Dumper
For Use With
30 and 55 Gallon Steel, Plastic or Fiber Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Capacity (Lb.)
750
Wheels
Two Front Wheels Phenolic 6 x 2 in
Total Raise Time
40 sec
Motor HP
1 1/2 hp
Construction
Welded Steel
Voltage
110/208-230 V Wired 110V from Factory with 3 prong plug.
Type
Portable Electric Hydraulic
Casters
Two Rear Phenolic Swivel Casters 6 x 2 in
Color/Finish
Blue Powder Coated
Dump Angle (Deg.)
135
Dump Angle
45 Degrees
Rotation Angle
135 Degrees
Phase
Single
Standards
OSHA
Features
Adjustable Height Clamps, Chute Includes Steel It Coating
Product Type
Drum Dumper
Portability
Casters
For Drum Material
Fiber, Plastic, Metal
Operating Voltage
115V AC
Body Material
Steel
Vertical Lift
137.25 in
Maximum Motor Horsepower
3/4 hp
Power Source
Hydraulic
Housing Color
Blue, Yellow
Caster Type
(2) Rigid; (2) Swivel
Motor Type
AC Motor
Assembly
Fully Assembled
Includes Battery
Batteries Not Included
Wheel Type
Caster
Raise Time
40 in/sec
For Drum Capacity
30 gal, 55 gal
Electrical Connection
Power Cord
For Container Type
Drums
Weight Capacity
750 lb
Drum Securing Mechanism
Clamp
Housing Finish
Powder Coated
Chute Material
Steel
Frequency
60 Hz
Wheel Material
Phenolic Plastic

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84.5 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.