Zoro Homepage

Drum Dumper, Stationary, 60in, 34sec., Steel

  • Mfr # HDD-36-7-S

  • Zoro # G3473946


product price: $3,815.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Dia.
24 in
Clearance Between Legs
28 1/2 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-7-S
Zoro #
G3473946
UPC #
691215022422
Country of Origin
United States

Dimensions

Dia.
24 in
Overall Height
60 in
Dispensing Height
36 in
Overall Width
36 in
Overall Length
61 1/2 in
Rotated Height
95 3/4 in
Level Height
60 in
Overall Depth
61.5 in
Dump Height
36 in
For Maximum Drum Diameter
24 in
Rotation Height
95.75 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
8 ft

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Clearance Between Legs
28 1/2 in
Construction
Steel
Max. Lift
95 3/4 in
Type
Stationary
Drum Capacity
55 gal, 30
Voltage
115
Lowest Position of Jaws
27 in
Drum Rotation
135 Degrees
Rotation Angle
135 Degrees
Dump Angle
45 Degrees
Number of Drums
1
Rotation
135 Degrees
Load Capacity
750 lb
Total Raise Time
34 sec
Finish
Powder Coated
Motor HP
3/4 hp
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
For Drum Material
Fiber, Plastic, Metal
Caster Type
(2) Rigid; (2) Swivel
Frequency
60 Hz
Operating Voltage
115V AC
Motor Type
AC Motor
Chute Material
Steel
Leg Clearance
28 1/2 in
Power Source
Hydraulic
Includes Battery
Batteries Not Included
Weight Capacity
750 lb
Maximum Motor Horsepower
3/4 hp
Drum Securing Mechanism
Clamp
For Drum Capacity
30 gal, 55 gal
Body Material
Steel
Portability
Stationary
Assembly
Fully Assembled
Housing Color
Blue, Yellow
Electrical Connection
Power Cord
Vertical Lift
95.75 in
Raise Time
34 in/sec
Housing Finish
Powder Coated
For Container Type
Drums

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 60 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.