Zoro Homepage

Drum Dumper, Stationary, 72in, 34sec., Steel

  • Mfr # HDD-48-7-S

  • Zoro # G3473900


product price: $4,009.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Type
Stationary
Number of Drums
1
Dump Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-48-7-S
Zoro #
G3473900
UPC #
691215022606
Country of Origin
United States

Dimensions

Overall Width
36 in
Rotated Height
116 in
Overall Height
72 in
Overall Length
71 1/2 in
Dia.
24 in
Level Height
72 in
Dispensing Height
48 in
Rotation Height
116 in
Power Cord Length
8 ft
Manufacturer Warranty Length
1 yr Limited
Overall Depth
71.5 in
Dump Height
48 in
For Maximum Drum Diameter
24 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Type
Stationary
Number of Drums
1
Dump Angle
45 Degrees
Construction
Steel
Total Raise Time
34 sec
Finish
Powder Coated
Voltage
115
Motor HP
3/4 hp
Drum Rotation
135 Degrees
Lowest Position of Jaws
27 in
Drum Capacity
55 gal, 30
Max. Lift
116 in
Rotation Angle
135 Degrees
Load Capacity
750 lb
Clearance Between Legs
28 1/2 in
Rotation
135 Degrees
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Leg Clearance
28 1/2 in
Electrical Connection
Power Cord
Power Source
Hydraulic
Raise Time
34 in/sec
For Drum Material
Fiber, Plastic, Metal
Includes Battery
Batteries Not Included
Weight Capacity
750 lb
For Container Type
Drums
Operating Voltage
115V AC
Chute Material
Steel
Body Material
Steel
Assembly
Fully Assembled
Caster Type
(2) Rigid; (2) Swivel
Housing Color
Blue, Yellow
Housing Finish
Powder Coated
Frequency
60 Hz
Portability
Stationary
Drum Securing Mechanism
Clamp
Vertical Lift
116 in
Maximum Motor Horsepower
3/4 hp
Motor Type
AC Motor
For Drum Capacity
30 gal, 55 gal

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.