Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Faucet, 3/4" Bung, PK6

  • Mfr # VDFT-6PKG

  • Zoro # G5435547


product price: $16.25
/pk 6, $2.71/ea

Key Features

Material
Polyethylene
Depth
4.1875
Overall Length
4.1875
Overall Height
2.8125
Overall Width
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDFT-6PKG
Zoro #
G5435547
UPC #
691215079358
Country of Origin
China

Dimensions

Depth
4.1875
Overall Length
4.1875
Overall Height
2.8125
Overall Width
0.875
Height
2.8125
Length
4.1875
Width
0.875

Details

Item
Drum Faucet,3/4" Bung,PK6
Material
Polyethylene
Color
White
Accessory Type
Drum Faucet,3/4" Bung,PK6

Description

Drum Faucet,3/4 In. Bung,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.