Shop ZORO SELECT
See all product information
Create Account
Drum Faucet, Manual Close, 2 In NPT
- Mfr # JDFT
- Zoro # G2014887
product price:Â
$
17.19
/ea
Key Features
Construction
Polyethylene (LDPE) and Ethylene-Vinyl Acetate (EVA) Mixture
For Use With
Nonflammable Liquids, with Viscosity, and Some Corrosive Properties
Type
Manual Close
(M)NPT Inlet
2 in
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDFT
- Zoro #
- G2014887
- UPC #
- 691215024709
- Country of Origin
- China
- Item
- Drum Faucet
- Construction
- Polyethylene (LDPE) and Ethylene-Vinyl Acetate (EVA) Mixture
- For Use With
- Nonflammable Liquids, with Viscosity, and Some Corrosive Properties
- Type
- Manual Close
- (M)NPT Inlet
- 2 in
- Includes
- Padlock Hole and Pail Hook
- Body Material
- EVA
- Faucet Type
- Plastic
- Color
- Yellow
- Pump Type
- Manual Handle
- Characteristics
- Manual Closing with Gasket
- Seal Material
- EPDM Rubber
- For Liquid Type
- Adhesives, Grease, Heavy Oils, Paint, Varnish
- Inlet Thread Type
- NPT
- Handle Type
- Manual
- Shank Adjustability
- Adjustable
- Product Type
- Drum Faucet
- Features
- Padlockable Handle, Spout Ring, Graduated Dispensing Speed
- For Container Type
- Drums
- Lock Type
- Lockable
- Flame Arrestor Type
- None
- Resistance Properties
- Flame/Fire Resistant
- Inlet Gender
- Male
Dimensions
- Overall Length
- 9 in
- Overall Height
- 6.44 in
- Overall Width
- 2.25 in
- Disassembled Size
- 9"x 6-7/16" x 3"
- Height
- 6-7/16"
- Dia.
- 2" NTP inlet
- Assembled Size
- 9" x 6-7/16" x 3"
- Outlet Connection Size
- 2 1/4 in
- Inlet Connection Size
- 2 in
- Outlet Diameter
- 2 in
Description
Drum Faucet, Manual Close, Non-Adjustable, Polyethylene, (M)NPT Inlet (In) 2, EPDM Seal Material, Manual Closing with Gasket, Yellow, For Use With Nonflammable Liquids, with Viscosity, and Some Corrosive Properties, Includes Padlock Hole and Pail Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.