Shop ZORO SELECT
See all product information
Create Account
Drum Lock, Zinc Plated Steel
- Mfr # 625
- Zoro # G5682013
product price:Â
$
69.69
/ea
Key Features
Construction
Zinc Plated Steel
For Use With
Open Head Drums
Type
Open Head
Color
Brass
Includes
Padlock Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625
- Zoro #
- G5682013
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Drum Lock
- Construction
- Zinc Plated Steel
- For Use With
- Open Head Drums
- Type
- Open Head
- Color
- Brass
- Includes
- Padlock Hole
- Body Material
- Steel
- Plug Material
- Steel
- Head Shape
- Round
- For Drum Capacity
- 30 gal, 55 gal
Description
Drum Lock, For Drum Capacity 30 gal, 55 gal, For Use With Open Head Drums, Plug Material Steel, Head Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.