Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Hoist Carrier/Rotator, 2000 lb.

  • Mfr # DCT-2000

  • Zoro # G5440097


product price: $2,483.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Depth
30
Capacity
2000
Overall Length
30
Overall Height
36.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-2000
Zoro #
G5440097
UPC #
691215112086
Country of Origin
United States

Dimensions

Depth
30
Overall Length
30
Overall Height
36.375
Overall Width
39.6875
Height
36.375
Length
30
Width
39.6875

Details

Item
Drum Hoist Carrier/Rotator,2000 lb.
Material
Steel
Capacity
2000
Color
Blue
Finish
Powder Coat
Powered By
Manual

Description

Drum Hoist Carrier/Rotator,2000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.