Zoro Homepage

Drum Lifter 1k

  • Mfr # FDT-22

  • Zoro # G305573756


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
For Use With
30 and 55 gallon steel drums
Pump Size
17.375 x 3.5 x 29.875
Handle Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-22
Zoro #
G305573756
UPC #
691215019408
Country of Origin
United States

Dimensions

Pump Size
17.375 x 3.5 x 29.875
Handle Width
3.5
Height
29.875

Details

Material
Steel
Color
Blue
For Use With
30 and 55 gallon steel drums
Capacity
1000

Description

This Drum Lifter can be used to lift steel drums with either an overhead chain or hoist. This unique lifting system holds drums securely with a locking safety handle. Steel construction with powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.