Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lifter Rotator And Transport, Strap

  • Mfr # DRUM-LRT-EC

  • Zoro # G5582081


product price: $2,099.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Overall Length
44
Height
82
Width
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUM-LRT-EC
Zoro #
G5582081
UPC #
691215086110
Country of Origin
China

Dimensions

Overall Length
44
Height
82
Width
40
Overall Width
40
Length
44
Overall Height
82

Details

Item
Drum Lifter
Material
Steel
Color
Yellow
Finish
Powder Coat

Description

Drum Lifter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.