Zoro Homepage

Drum Pump, Lever Action, Pail Pump, 2" Bung

  • Mfr # LDP-RYT

  • Zoro # G5438520


product price: $64.55
/ea

Key Features

Action Type
Lever
Housing Material
PPS, 316 Stainless Steel
Height
44 in
Width
3.125 in
Length
19.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP-RYT
Zoro #
G5438520
UPC #
691215026499
Country of Origin
Taiwan, Province of China

Dimensions

Height
44 in
Width
3.125 in
Length
19.875 in

Details

Item
Drum Pump,Lever Action,Pail Pump,2" Bung
Action Type
Lever
Housing Material
PPS, 316 Stainless Steel
Color
Black
Material
PPS (Polyphenylene sulfide)
Housing Material - Pumps
PPS, 316 Stainless Steel

Description

Drum Pump,Lever Action,Pail Pump,2 In. Bung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.