Zoro Homepage

Drum Pump Lever Action Poly, 2" Bung

  • Mfr # LDP-POLY

  • Zoro # G5438548


product price: $44.19
/ea
Sold in multiples of 2 for $88.38

Key Features

Material
Polypropylene
Depth
19.875
Overall Length
19.875
Overall Height
44
Overall Width
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP-POLY
Zoro #
G5438548
UPC #
691215026475
Country of Origin
Taiwan, Province of China

Dimensions

Depth
19.875
Overall Length
19.875
Overall Height
44
Overall Width
3.125
Length
19.875
Width
3.125
Height
44
Size
19.875 x 3.125 x 44

Details

Item
Drum Pump Lever Action Poly,2" Bung
Material
Polypropylene
Color
Blue
Features
Designed for dispensing and transferring liquids. Hand pump with lever action. Use with fifty-five (55) gallon drum. Constructed of polypropylene
Application
This manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum.

Description

Drum Pump Lever Action Poly,2 In. Bung

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.