
DRUM RECYCLING LID 30 GAL DRUM RED
Mfr # DC-P-30-CAN-RD
Zoro # G2969175
product price: $30.79
/eaSold in multiples of 2 for $61.58
Key Features
Color
Red
Material
Low Density Polyethylene (LDPE)
Height
5.25
For Use With
30 Gallon Drum
Length
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-P-30-CAN-RD
Zoro #
G2969175
UPC #
691215328074
Country of Origin
United States
Dimensions
Height
5.25
Length
20
Fits Container Size
30 Gallon
Depth
20
Details
Color
Red
Material
Low Density Polyethylene (LDPE)
For Use With
30 Gallon Drum
Item
Drum Recycling Lid
Features
Perfect for 30 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.