
DRUM RECYCLING LID 55 GAL DRUM BLUE
Mfr # DC-P-55-CAN-BU
Zoro # G2969927
product price: $37.99
/eaSold in multiples of 2 for $75.98
Key Features
Color
Blue
Material
Low Density Polyethylene (LDPE)
Height
5.25
For Use With
55 Gallon Drum
Length
24.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-P-55-CAN-BU
Zoro #
G2969927
UPC #
691215121026
Country of Origin
United States
Dimensions
Height
5.25
Length
24.75
Fits Container Size
55 Gallon
Depth
24.75
Details
Color
Blue
Material
Low Density Polyethylene (LDPE)
For Use With
55 Gallon Drum
Item
Drum Recycling Lid
Features
Perfect for 55 gallon drums. Open design for easy use. Strong construction for outdoor use. Lightweight for easy lifting
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.