Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRUM RECYCLING LID 55 GAL DRUM RED

  • Mfr # DC-P-55-CAN-RD

  • Zoro # G2969069


product price: $38.75
/ea
Sold in multiples of 2 for $77.50

Key Features

Color
Red
Material
Low Density Polyethylene (LDPE)
Height
5.25
Fits Container Size
55 Gallon
Length
24.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-55-CAN-RD
Zoro #
G2969069
UPC #
691215328135
Country of Origin
United States

Dimensions

Height
5.25
Fits Container Size
55 Gallon
Length
24.75
Depth
24.75

Details

Color
Red
Material
Low Density Polyethylene (LDPE)
Item
Drum Recycling Lid
For Use With
55 Gallon Drum
Features
Perfect for 55 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use

Description

Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.