
DRUM RECYCLING LID FLAPS 30 GAL BLACK
Mfr # DC-P-30-CANF-BK
Zoro # G2969376
product price: $43.25
/eaKey Features
Color
Black
Material
Low Density Polyethylene (LDPE)
Height
5.25
For Use With
30 Gallon Drum
Length
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-P-30-CANF-BK
Zoro #
G2969376
UPC #
691215133883
Country of Origin
United States
Dimensions
Height
5.25
Length
20
Fits Container Size
30 Gallon
Depth
20
Details
Color
Black
Material
Low Density Polyethylene (LDPE)
For Use With
30 Gallon Drum
Item
Drum Recycling Lid
Features
Strong construction durability. Small top opening to reduce animal activity. Lightweight design for simple transferring. Internal mechanism to decrease chances of items being removed
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. An included flap helps to discourage the removal of contents.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.