Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRUM RECYCLING LID FLAPS 30 GAL BLUE

  • Mfr # DC-P-30-CANF-BU

  • Zoro # G2969744


product price: $44.15
/ea

Key Features

Color
Blue
Material
Low Density Polyethylene (LDPE)
Height
5.25
Fits Container Size
30 Gallon
For Use With
30 Gallon Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-30-CANF-BU
Zoro #
G2969744
UPC #
691215133890
Country of Origin
United States

Dimensions

Height
5.25
Fits Container Size
30 Gallon
Length
20
Depth
20

Details

Color
Blue
Material
Low Density Polyethylene (LDPE)
For Use With
30 Gallon Drum
Item
Drum Recycling Lid
Features
Strong construction durability. Small top opening to reduce animal activity. Lightweight design for simple transferring. Internal mechanism to decrease chances of items being removed

Description

Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. An included flap helps to discourage the removal of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.