Zoro Homepage

DRUM RECYCLING LID FLAPS 55 GAL BLUE UNIVERSAL

  • Mfr # DC-P-55-CANF-UF-BU

  • Zoro # G901793695


product price: $56.25
/ea

Key Features

Material
Low Density Polyethylene (LDPE)
Depth
24.625
Overall Length
24.625
Overall Height
6
Overall Width
25.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-55-CANF-UF-BU
Zoro #
G901793695
UPC #
691215133876
Country of Origin
United States

Dimensions

Depth
24.625
Overall Length
24.625
Overall Height
6
Overall Width
25.5625
Height
6
Width
25.5625
Size
24.625 x 25.5625 x 6
Outside Dia.
24.625
Length
24.625

Details

Material
Low Density Polyethylene (LDPE)
Features
Strong construction durability. Small top opening to reduce animal activity. Lightweight design for simple transferring. Internal mechanism to decrease chances of items being removed
Handle
No
Color
Blue
Weight
2
Application
Fits on open head plastic or steel drums only with lid and ring are removed.

Description

Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.