Zoro Homepage

DRUM ROLLER MIXER, HORIZ AC 30/55 GAL 1000# CAP

  • Mfr # DRM-H-3055

  • Zoro # G101795413


product price: $2,874.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size
37.375 x 27.5 x 12.25
Length
37.375
Construction
Steel
Application
The rollers diminish the possibility of abrasions to drums of both poly and steel construction.
Overall Width
27.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM-H-3055
Zoro #
G101795413
UPC #
691215339766
Country of Origin
United States

Dimensions

Size
37.375 x 27.5 x 12.25
Length
37.375
Overall Width
27.5
Overall Height
12.25
Depth
37.375
Height
12.25
Width
27.5
Overall Length
37.375

Details

Construction
Steel
Application
The rollers diminish the possibility of abrasions to drums of both poly and steel construction.
Finish
Powder Coat
Color
Blue
Features
Precisely and easily rotates drums. Equipped with rollers for easier mixing. Stationary design. Perfect for industrial applications
Capacity
1000
Weight
247

Description

This Vestil drum roller gets things moving. With the perfectly placed rollers, 30 or 55 gallon drums can be rotated smoothly and easily. Constructed of steel, the frame can maintain strength and durability throughout daily use. AC powered to maximize efficiency and reduce the amount of manual labor needed. The rollers diminish the possibility of abrasions to drums of both poly and steel construction. Powder coated finish for built in toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.