Zoro Homepage
This item is Discontinued.
Vestil Drum Stacker, 76-7/16 in. H, 800 lb. HDC-450-60

Drum Stacker, 76-7/16 in. H, 800 lb. (Discontinued)

  • Mfr # HDC-450-60
  • Zoro # G3775479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-450-60
Zoro #
G3775479
UPC #
691215022194
Country of Origin
United States

Dimensions

Overall Height
77 in
Overall Length
109 in
Overall Width
49 in
Rotated Height
76 7/16 in
Dispensing Height
76 in
Front Wheel Diameter
8 in
For Maximum Drum Height
60 in
Overall Depth
109 in
For Maximum Drum Diameter
23 1/2 in
Rotation Height
76 in
For Minimum Drum Diameter
20 1/2 in
Overall WxDxH
49 in x 109 in x 77 in
Manufacturer Warranty Length
1 yr
Rear Wheel Diameter
5 in

Description

Drum Stacker, Dispensing Height 76 in, Drum Orientation Horizontal, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 60 in, For Minimum Drum Diameter 20 1/2 in, Forward Tilt 360 Degrees , Number of Grip Points 2, Grip Location Body, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.