Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Transport Unit, 47-1/2 in. H, 660 lb.

  • Mfr # DRUM-55S

  • Zoro # G3775226


product price: $1,018.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

For Use With
55 gal Drum
Construction
Steel
Type
Portable
Max. Lift
5 1/4 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-55S
Zoro #
G3775226
UPC #
691215015479
Country of Origin
China

Dimensions

Overall Length
41 3/16 in
Overall Width
29 in
Overall Height
48 in
For Maximum Drum Diameter
23 in
Manufacturer Warranty Length
90 Day Limited
Lowest Jaw Height
1 in
Rear Wheel Width
2 in
Overall Depth
41 in
Rear Wheel Diameter
8 in
Front Wheel Diameter
3 in
Front Wheel Width
1 1/2 in

Details

Item
Drum Truck
For Use With
55 gal Drum
Construction
Steel
Type
Portable
Max. Lift
5 1/4 in
Finish
Painted
Number of Drums
1
Load Capacity
660 lb
Drum Capacity
55 gal
Lowest Position of Jaws
1"
Casters
8 in x 3 in
Standards
OSHA
Drum Rotation
0 Degrees
Features
Compact Design, Lifts, Rugged
Wheel Type
Caster
Body Material
Steel
Weight Capacity
660 lb
Wheel Material
Nylon
For Drum Capacity
55 gal
Body Finish
Painted
Body Color
Blue
Maximum Lift
5 in
Assembly
Fully Assembled
For Drum Material
Metal
Drum Securing Mechanism
Grapple

Description

Drum Truck, Body Color Blue, Drum Rotation 0 Degrees , For Drum Capacity 55 gal, For Maximum Drum Diameter 23 in, Overall Depth 41 in, Overall Height 48 in, Overall Width 29 in, Weight Capacity 660 lb, Assembly Fully Assembled, Body Finish Painted, Body Material Steel, Drum Securing Mechanism Grapple, Features Compact Design, Lifts, Rugged, For Drum Material Metal, Front Wheel Diameter 3 in, Front Wheel Width 1 1/2 in, Lowest Jaw Height 1 in, Manufacturer Warranty Length 90 Day Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.