Shop VESTIL

DrumDumper, 95.5inH, Steel, Yellow;Blue

  • Mfr # HDD-72-15-S
  • Zoro # G3473867

product price: 
$
5,304.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Finish
Powder Coated
Overall Length
92 in
Dump Angle
45 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDD-72-15-S
Zoro #
G3473867
UPC #
691215022842
Country of Origin
United States
Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Finish
Powder Coated
Dump Angle
45 Degrees
Voltage
115
Number of Drums
1
Construction
Steel
Type
Stationary
Rotation
135 Degrees
Drum Capacity
55 gal, 30
Motor HP
3/4 hp
Total Raise Time
42 sec
Clearance Between Legs
28 1/2 in
Lowest Position of Jaws
27 in
Max. Lift
157 1/4 in
Drum Rotation
135 Degrees
Rotation Angle
135 Degrees
Load Capacity
1,500 lb
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Body Material
Steel
Drum Securing Mechanism
Clamp
Power Source
Hydraulic
Raise Time
42 in/sec
Electrical Connection
Power Cord
Operating Voltage
115V AC
Leg Clearance
28 1/2 in
Frequency
60 Hz
Chute Material
Steel
Maximum Motor Horsepower
3/4 hp
Vertical Lift
157.25 in
For Drum Material
Fiber, Plastic, Metal
Includes Battery
Batteries Not Included
Weight Capacity
1,500 lb
Motor Type
AC Motor
Portability
Stationary
Caster Type
(2) Rigid; (2) Swivel
For Container Type
Drums
Housing Finish
Powder Coated
Assembly
Fully Assembled
Housing Color
Blue, Yellow
For Drum Capacity
30 gal, 55 gal
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Dimensions

Overall Length
92 in
Level Height
95 1/2 in
Overall Width
36 in
Overall Height
95.5 in
Rotated Height
157 1/4 in
Dispensing Height
72 in
Dia.
24 in
Overall Depth
92 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
8 ft
Rotation Height
157.25 in
For Maximum Drum Diameter
24 in
Dump Height
72 in
Wire Rope Length
92 in
Length
92 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 95.5 in, Overall Width 36 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.