Zoro Homepage

Drumgrabber, 24 in x 28 in x 8 in

  • Mfr # DGS-A-PSD

  • Zoro # G5439981


product price: $675.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Heavy-duty Welded Steel
Depth
24
Capacity
1500
Overall Length
24
Overall Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-A-PSD
Zoro #
G5439981
UPC #
691215106696
Country of Origin
China

Dimensions

Depth
24
Overall Length
24
Overall Height
8
Overall Width
28
Width
28
Height
8
Length
24
Size
24 x 28 x 8

Details

Item
Drumgrabber,24 x 31 x 8
Material
Heavy-duty Welded Steel
Capacity
1500
Finish
Powder Coat
Color
Yellow
Features
Minimizes manual lifting of heavy drums. Bright color for enhanced visibility. Quick release for efficient use. Can fit on a variety of drum sizes
Accessory Type
Drumgrabber,24 x 31 x 8
Application
The Drum Gripper makes it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck.

Description

The Drum Gripper makes it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck. Simply slip the forks into the fork tubes, fasten the safety restraint and the Drum Gripper is ready to go. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted into the air. Drum is automatically released by lowering the forks. All models feature hinged folding design for storage. Safety restraint included. Welded steel construction with a baked-in powder-coated toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.