Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drumgripper Deluxe, Single, 55 gal., 15K

  • Mfr # DGS-55-D

  • Zoro # G5440009


product price: $462.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Welded Steel
Depth
43.1875
Capacity
1500
Overall Length
43.1875
Overall Height
7.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-55-D
Zoro #
G5440009
UPC #
691215013253
Country of Origin
China

Dimensions

Depth
43.1875
Overall Length
43.1875
Overall Height
7.125
Overall Width
28
Height
7.125
Length
43.1875
Width
28
Size
43.1875 x 28 x 7.125

Details

Item
Drumgripper Deluxe,Single,55 gal.,15K
Material
Welded Steel
Capacity
1500
Finish
Powder Coat
Color
Yellow
Features
Unique drum release design automatically releases drum by lowering forks. Heavy-duty welded steel construction provides long lasting rugged use. Knuckle grip design securely grabs steel drums. Fold-up arms provide convenient storage
Application
The Drum Gripper makes it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck.

Description

Drumgripper Deluxe,Single,55 gal.,15K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.