Zoro Homepage

Drumgripper Single Adj., 800 lb.

  • Mfr # DGS-A

  • Zoro # G5439990


product price: $508.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Welded Steel
Depth
35
Capacity
800
Overall Length
35
Overall Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-A
Zoro #
G5439990
UPC #
691215013260
Country of Origin
United States

Dimensions

Depth
35
Overall Length
35
Overall Height
7.5
Overall Width
27.75
Height
7.5
Width
27.75
Length
35
Size
35 x 27.75 x 7.5

Details

Item
Drum Gripper
Material
Welded Steel
Capacity
800
Color
Blue
Finish
Powder Coat
Features
Unique drum release design automatically releases drum by lowering forks. Heavy-duty welded steel construction provides long lasting rugged use. Knuckle grip design securely grabs steel drums. Fold-up arms provide convenient storage
Application
The Drum Gripper makes it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck.
Accessory Type
Drum Gripper

Description

Drum Gripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.