Zoro Homepage
This item is Discontinued.
Vestil Drum/Roll/Reel Forks(S, SA Models) PR S-AA-DRR-FK

Drum/Roll/Reel Forks(S, SA Models) PR (Discontinued)

  • Mfr # S-AA-DRR-FK
  • Zoro # G805573942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AA-DRR-FK
Zoro #
G805573942
UPC #
691215346047
Country of Origin
China

Dimensions

Overall Width
12
Overall Length
44
Overall Height
16
Size
44 x 12 x 16

Details

Color
Black
Load Capacity
1200
Material
Steel
Weight
140
For Use With
Counter-Balanced Powered Lift Models
Finish
Powder Coated

Description

Picking up and moving round items on standard flat forks is often difficult and always dangerous. Now, with a fork set tilted to the center of the lifting unit, that difficulty is diminished. The inclined design of the forks creates a more stable lifting experience that limits movement and jostling of the products. Forks are constructed of steel and are simple to attach for immediate use. Powder coat finish diminishes chances of possible product abrasion and adds a baked in toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.