DUAL POWER TOTE LIFT CHARGER 2.2K 27X47

  • Mfr # L-270-DP-HD

  • Zoro # G501798069


product price:  $3,878.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
50.5
Overall Length
67
Overall Width
26.75
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-270-DP-HD
Zoro #
G501798069
UPC #
691215101523
Country of Origin
China

Dimensions

Overall Height
50.5
Overall Length
67
Overall Width
26.75
Platform Length
67"
Lifting Height Max.
64.2 in
Fork Width
27 in
Fork Length
47 in
Length
67
Size
67 x 26.75 x 50.5
Depth
67
Width
26.75
Height
50.5

Details

Material
Steel
Color
Blue
Load Capacity
2200 lb
Assembled
Yes
Voltage
12 V
Features
Solid steel construction provides long lasting rugged use. Automatic stabilizers engage when forks reach specific height. Stabilizers design prevent unit from moving. Front rollers and two rear swivel casters allow for easy portability
Wheel Material
Poly on Steel
Handle Material
Steel / Composite
Includes
DC power units include one (1) 12V battery and on-board battery charger.
Power Source
Electric
Weight
328
Application
Designed to lift open bottom skids, boxes, and baskets.

Description

The Tote Lifter is designed to lift open bottom skids, boxes, and baskets. Lifter is DC power with rocker switch to raise or lower. This DC powered unit includes an on-board battery charger. The side stabilizers lock lift in place when load is raised over a certain height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.