Zoro Homepage

Ductile Iron Decorative Bollard, 28x7

  • Mfr # BOL-CI-28-7

  • Zoro # G5045391


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron
Color
Black
Weight
58
Height
35.5
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-CI-28-7
Zoro #
G5045391
UPC #
691215120241
Country of Origin
China

Dimensions

Height
35.5
Width
8
Length
8
Depth
8
Overall Length
8
Overall Height
35.5
Overall Width
8

Details

Item
Ductile Iron Decorative Bollard,28x7
Material
Ductile Iron
Color
Black
Weight
58
Features
Ductile iron construction is durable and long lasting. The sleek finish is great for handling. Black finish accentuates the design of the model. Pour in place for a secure mounting
Finish
Painted

Description

Ductile Iron Decorative Bollard,28x7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.