Zoro Homepage

Ductile Iron Decorative Bollard, 38x8

  • Mfr # BOL-CI-38-8

  • Zoro # G5045385


product price: $245.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Ductile Iron
Color
Black
Weight
64
Height
38.5
Width
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-CI-38-8
Zoro #
G5045385
UPC #
691215120258
Country of Origin
China

Dimensions

Height
38.5
Width
9.25
Length
9.25
Overall Height
38.5
Overall Width
9.25
Depth
9.25
Overall Length
9.25

Details

Item
Ductile Iron Decorative Bollard,38x8
Material
Ductile Iron
Color
Black
Weight
64
Features
Ductile iron construction is durable and long lasting. The sleek finish is great for handling. Black finish accentuates the design of the model. Unit mounts to surface for simple installation
Finish
Painted

Description

Ductile Iron Decorative Bollard,38x8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.