Shop VESTIL
See all product information
Create Account
Ductile Steel V-Groove Swivel With 4-Position Lock Caster 8 In. Diameter x 3 In. Width Red
- Mfr # CST-CI-VG-8X3-S-4L
- Zoro # G412449951
product price:
$
221.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
4.5 in
Features
Double ball raceway with king bolt. Ideal for heavy-duty equipment. The V-Groove keeps the caster aligned on a track.
Color
Red
Wheel Dia.
8 in
Caster Mounting Type
Flush/Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-CI-VG-8X3-S-4L
- Zoro #
- G412449951
- UPC #
- 691215023559
- Country of Origin
- China
- Features
- Double ball raceway with king bolt. Ideal for heavy-duty equipment. The V-Groove keeps the caster aligned on a track.
- Color
- Red
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Ductile Steel V-Groove Swivel With 4-Position Lock Caster
- Caster Brake Included
- Yes
- Frame Finish
- Bright
- Load Capacity
- 2500 lb
Dimensions
- Wheel Width
- 4.5 in
- Wheel Dia.
- 8 in
- Overall Height
- 13-3/16 in
- Mounting Plate Size
- 8 in x 3 in
- Mounting Plate Length
- 13.1875 in
Description
Industrial caster, ductile steel.
- • Ideal for heavy duty equipment
- • For industrial, commercial, & warehouse use
- • Bright zinc finish
- • Double ball raceway with king bolt
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.