Dunnage Bag Inflation Gun for Bag L1 & L3, Black

  • Mfr # BAG-L-IG

  • Zoro # G413347041


product price: $54.95
/ea

Key Features

Body Material
Plastic
Overall Length
7 1/2 in
Air Inlet
Female 1/4" NPT
Color
Black
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG-L-IG
Zoro #
G413347041
UPC #
691215374613
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
2 1/4 in

Details

Body Material
Plastic
Air Inlet
Female 1/4" NPT
Color
Black
Item
Inflation Gun for Dunnage Bag
Features
Quick attach/detach connection

Description

Quickly inflate and deflate your dunnage bags with the dunnage bag inflater gun! The air gun is specifically designed for use with dunnage bags. With a plastic construction that has a durability that can endure a variety of harsh environments, this inflater is compact, simple to use, and lightweight!

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.