Zoro Homepage

E-TRACK 5 FOOT GRAY, PK6

  • Mfr # E-TRK-5-GY-6PK

  • Zoro # G001793755


product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
60
Width
5
Height
0.375
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TRK-5-GY-6PK
Zoro #
G001793755
UPC #
691215350303
Country of Origin
China

Dimensions

Length
60
Width
5
Height
0.375
Overall Width
5
Overall Height
0.375
Depth
60
Overall Length
60
Size
60 x 5 x 0.375

Details

Material
Steel
Color
Gray
Finish
Powder Coat
Features
Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish
Weight
8
Application
With a steel construction the track allows additional bars to become attached to it.

Description

The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.