Zoro Homepage

E-TRACK "D" RING TIE OFF

  • Mfr # E-CLIP-D

  • Zoro # G801793917


product price: $11.25
/ea
Sold in multiples of 4 for $45.00

Key Features

Material
Steel
Length
4.5
Width
2.5
Height
3
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-CLIP-D
Zoro #
G801793917
UPC #
691215060325
Country of Origin
China

Dimensions

Length
4.5
Width
2.5
Height
3
Overall Width
2.5
Overall Height
3
Overall Length
4.5
Depth
4.5
Size
4.5 x 2.5 x 3

Details

Material
Steel
Color
Gold
For Use With
STRAP-12-RE, STRAP-16-CE, STRAP-16-RE, STRAP-27-RH, STRAP-27-FH, STRAP-6-RTO
Application
Guard against damages from slipping and shifting loads while transporting products.
Weight
0.5
Features
Optional tie off when attached to the E-track. Ideal for the D-ring for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results

Description

Optional Tie Off, for the D-Ring when attached to the E-track.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.