Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE

  • Mfr # FMDL-1-LDS-B1

  • Zoro # G301793486


product price: $1,102.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31-1/4 in.
Overall Length
44-5/8 in.
Overall Width
28-1/2 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMDL-1-LDS-B1
Zoro #
G301793486
UPC #
691215232326
Country of Origin
United States

Dimensions

Overall Height
31-1/4 in.
Overall Length
44-5/8 in.
Overall Width
28-1/2 in.
Width
28.5
Height
32 in
Length
45 in
Depth
44-5/8 in.
Platform Length
44.625"

Details

Material
Steel
Color
Blue
Load Capacity
1,000 lb.
Item
Autmatic Eagle Beak 1 Belt Saddle
For Use With
30 or 55-Gallon Drums
Includes
Safety chain and ratchet strap
Color/Finish
Blue
Assembled
Yes
Operation Type
Fork Truck
Standards
OSHA 1910.178
Drum Capacity
30 and 55-gallon drums
For Drum Material
Steel, Plastic & Fiber
Features
Solid steel construction offers a rugged long lasting use; Safety restraint secures unit to the fork truck; One drum capacity; Belt style design minimizes scuffs and scratches
Application
This time tested and proven design allows a fork truck operator to easily secure, move, and release drums without leaving the seat of the fork truck
Frame Material
Steel
Weight
203

Description

This time tested and proven design allows a fork truck operator to easily secure, move, and release drums without leaving the seat of the fork truck. For use with open (with lid installed and secured) and closed head steel, plastic, and fiber drums with a top lip strong enough to support the weight of the drum. Includes safety restraint to secure unit to the fork truck. Welded steel construction. Baked-in powder-coated toughness. A ratchet strap is supplied to secure the drum to the unit when traveling over rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.