Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EASY ACCESS STOCK TRUCK-STORAGE BASKET

  • Mfr # EASY-A-BSK

  • Zoro # G101793549


product price: $31.15
/ea
Sold in multiples of 2 for $62.30

Key Features

Overall Height
14.5
Overall Length
10
Overall Width
11
Material
Steel Wire
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-A-BSK
Zoro #
G101793549
UPC #
691215016506
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
14.5
Overall Length
10
Overall Width
11
Platform Length
10"
Size
10 x 11 x 14.5
Thickness
0.102"
Length
10
Height
14.5
Width
11
Depth
10

Details

Material
Steel Wire
Color
Black
Assembled
Yes
Features
Lightweight design for simple handling. Mesh construction for clear visibility. Allows user to gather and transfer more items. Single handle for carrying
Includes
Mesh construction for clear visibility
For Use With
EASY-A-1836, EASY-A-2436, EASY-A-2448
Application
Wire storage basket for easy-access steel stock trucks.
Weight
4
Load Capacity
35 lb

Description

Optional Wire Storage Basket for the Steel Stock Trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.