Zoro Homepage

ECON PALLET MASTER 4.4K 27X48 6-PKG, 6PK

  • Mfr # PM4-2748-E-6PKG

  • Zoro # G016391830


product price: $1,946.99
/pk 6, $324.50/ea
Sold in multiples of 2 for $3,893.98
Item requires special delivery charges. A $197.50 per item surcharge will be applied.

Key Features

Finish
POWDER COAT
Material
Steel
Includes
Polyurethane wheels with sealed bearings
Fork Width
27 in
Lifting Height Max.
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2748-E-6PKG
Zoro #
G016391830
UPC #
691215378666
Country of Origin
China

Dimensions

Fork Width
27 in
Lifting Height Max.
7.5 in
Fork Height Lowered
2.875 in
Overall Height
48 in
Overall Width
29 in
Fork Length
48 in
Overall Length
62 in

Details

Finish
POWDER COAT
Material
Steel
Includes
Polyurethane wheels with sealed bearings
Load Center
21 in
Color
YELLOW
Load Capacity
4400 lb

Description

When heavy pallets and skids need to be moved, look for the economy pallet master! With steel chassis and durable construction, maintenance is simple with the open design. The handle is spring loaded handle and automatically returns to vertical position when not in use. Baked-in powder coated finish. Sold in groups of six.


  • Polyurethane wheels with sealed bearings
  • Hand and foot release
  • Drop forged trunnion
  • Individual fork width is 6"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.