Zoro Homepage

Economical Floor Lock

  • Mfr # FL-4

  • Zoro # G0985105


product price: $25.15
/ea

Key Features

Material
Steel
Overall Height
6.25
Inside Bolt Hole Spacing
0.375 in
For Use With
They are perfect for keeping carts, trucks, work benches, and other portable equipment stationary.
Overall Size
5.5 x 8 x 6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-4
Zoro #
G0985105
UPC #
691215076982
Country of Origin
China

Dimensions

Overall Height
6.25
Overall Size
5.5 x 8 x 6.25
Retracted Height
5

Details

Material
Steel
Inside Bolt Hole Spacing
0.375 in
Item
Economical Floor Lock
For Use With
They are perfect for keeping carts, trucks, work benches, and other portable equipment stationary.
Features
Floor lock stabilizes mobile equipment during loading and unloading. Ideal for keeping carts, trucks, and other portable equipment stationary. Includes spring loaded lock and offers non-skid rubber foot pad. Features bright zinc plated finish for strength and durability

Description

Economical Floor Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.