Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Lever Hoist, 1K, 15 ft., 1000 lbs Load Capacity, 15 ft Hoist Lift, Hook

  • Mfr # ELH-10-15

  • Zoro # G5020821


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000 lbs
Hoist Lift
15 ft
Includes
Deformation Indicators
Chain Length
15 ft.
Lever Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH-10-15
Zoro #
G5020821
UPC #
691215112499
Country of Origin
China

Dimensions

Chain Length
15 ft.
Lever Length
8-1/2 in

Details

Item
Economy Lever Hoist,1K,15 ft.
Load Capacity
1000 lbs
Hoist Lift
15 ft
Includes
Deformation Indicators
Chain
Yes
Standards
ASME B30.21
Hoist Mount
Hook
Min. Between Hooks
10 in
Brake
Yes
Finish
Painted
Mount Type
Hook

Description

Economy Lever Hoist,1K,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.