Economy Lever Hoist, 2K, 5 ft., 2000 lbs Load Capacity, 5 ft Hoist Lift, Hook

  • Mfr # ELH-20-5

  • Zoro # G5020745


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lbs
Hoist Lift
5 ft
Includes
Rugged storage bag
Chain Length
5 ft.
Lever Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELH-20-5
Zoro #
G5020745
UPC #
691215111058
Country of Origin
China

Dimensions

Chain Length
5 ft.
Lever Length
10 in

Details

Item
Economy Lever Hoist,2K,5 ft.
Load Capacity
2000 lbs
Hoist Lift
5 ft
Includes
Rugged storage bag
Chain
Yes
Standards
ASME B30.21
Hoist Mount
Hook
Min. Between Hooks
12-3/4 in
Brake
Yes
Finish
Painted
Mount Type
Hook

Description

Economy Lever Hoist,2K,5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.