Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening

  • Mfr # ELH-05-5

  • Zoro # G0984317


product price: $175.49
/ea
Free Shipping & Returns

Key Features

Load Capacity
500
Chain Length
5 ft
Hook Opening
8.25 in
Lever Length
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH-05-5
Zoro #
G0984317
UPC #
691215018197
Country of Origin
China

Dimensions

Chain Length
5 ft
Lever Length
6 in

Details

Item
Economy Lever Hoist
Load Capacity
500
Hook Opening
8.25 in
Material
Steel

Description

Economy Lever Hoist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.