Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECONOMY PALLET MASTER 4.4K 27X48

  • Mfr # PM4-2748-E

  • Zoro # G916391831


product price: $458.99
/ea
Sold in multiples of 2 for $917.98
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
29 in
Color
YELLOW
Load Center
21 in
Material
Steel
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2748-E
Zoro #
G916391831
UPC #
691215378659
Country of Origin
China

Dimensions

Overall Width
29 in
Fork Width
27 in
Lifting Height Max.
7.5 in
Fork Length
48 in
Overall Length
62 in
Overall Height
48 in
Fork Height Lowered
2.875 in

Details

Color
YELLOW
Load Center
21 in
Material
Steel
Load Capacity
4400 lb
Finish
POWDER COAT
Includes
Polyurethane wheels with sealed bearings

Description

When heavy pallets and skids need to be moved, look for the economy pallet master! With steel chassis and durable construction, maintenance is simple with the open design. The handle is spring loaded handle and automatically returns to vertical position when not in use. Baked-in powder coated finish.


  • Polyurethane wheels with sealed bearings
  • Hand and foot release
  • Drop forged trunnion
  • Individual fork width is 6"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.