Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Spreader Beam, 1000 lb., 144"

  • Mfr # SBM-10-12

  • Zoro # G1750170


product price: $935.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Max. Spread
141"
Min. Spread
117"
Overall Length
144 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-10-12
Zoro #
G1750170
UPC #
691215055116
Country of Origin
United States

Dimensions

Overall Length
144 in.
Bail Opening Height
5 in.
Bail Opening Width
3 in.
Overall Width
3-15/16 in.
Width
3.9375
Overall Height
16-1/4 in.
Lifting Height Max.
14"

Details

Item
Economy Spreader Beam,1000 lb.,144"
Material
Steel
Color
Blue
Max. Spread
141"
Min. Spread
117"
Operation
Overhead Lifting Devices
Finish
Painted
Hook Opening
3-15/16"
Load Capacity
1,000 lb.
Standards
ASME B30.20-1993
Includes
Includes two swivel lifting hooks for added versatility
For Use with Trolley
Material Handling
Features
Designed to lift and move uneven and awkward loads; Complies with ASME B30.20-1993 standards; Includes two swivel lifting hooks for added versatility; Welded steel construction for heavy duty performance

Description

Economy Spreader Beam,1000 lb.,144 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.